Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 3, Nylon, 3inW, 15 ft.L

  • Zoro #: G6688866
  • Mfr #: EE2603NFX15
$56.59
  • Includes: Web Sling Safety Bulletin Rev 3 11
  • Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
  • Standards: ASME B30.9, OSHA 1910.184, WSTDA
See full product details
Orders over $75 ship free.

Lift-All #EE2603NFX15 Specifications

  • Zoro #: G6688866
  • Mfr #: EE2603NFX15
Includes: Web Sling Safety Bulletin Rev 3 11 Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Standards: ASME B30.9, OSHA 1910.184, WSTDA Material: Nylon
Vertical Hitch Capacity: 6,600 lb Sling Width: 3 in
Choker Hitch Capacity: 5,280 lb Sling Rating: Type 3
Number of Plies: 2 Item: Web Sling
Color: Yellow Basket Hitch Capacity: 13,200 lb
Eye Length: 11 in Web Grade: Light-Duty
Length: 15 ft. Sling Length: 15 ft
Width: 3" Wear Resistant Cover: None
Item - Web Slings: Web Sling Temp. Range: -60 Degrees to 200 Degrees F
Sling Type: Flat Eye and Eye Number of Sling Legs: 1
Yarn Coating: Latex Sling Material: Nylon
Number of Chains: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6600 lb., Sling Length 15 ft., Sling Width 3 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5280 lb., Basket Hitch Capacity 13,200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE2603NFX15