Web Sling, Type 3, Polyester, 1inW, 4 ft.L

LIFT-ALL| Zoro #: G1359635| Mfr #: EE1601DFX4

$8.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1359635 Mfr #: EE1601DFX4
Resists: UV Sunlight, Grease and Most AcidsWear Resistant Cover: None
Material: PolyesterWeb Grade: Light-Duty
Number of Plies: 1Yarn Coating: Latex
Color: YellowItem: Web Sling
Temp. Range: 200 Degrees FStandards: ASME B30.9, OSHA, WSTDA
Includes: Web Sling Safety Bulletin Rev 3 11Choker Hitch Capacity: 950 lb.
Basket Hitch Capacity: 2400 lb.Length: 4 ft.
Eye Length: 8-1/2"Sling Type: Flat Eye and Eye
Sling Rating: Type 3Vertical Hitch Capacity: 1200 lb.
Width: 1"Country of Origin (subject to change): United States

Product Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 1200 lb., Width 1 In., Length 4 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 950 lb., Basket Hitch Capacity 2400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Product Reviews

Save 15%. Sign up for Z-mail.