KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Polyester, 1inW, 8 ft.L

LIFT-ALL| Zoro #: G1540707| Mfr #: EE1601DFX8

$10.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Web Sling Safety Bulletin Rev 3 11
Item: Web Sling
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540707 Mfr #: EE1601DFX8
Includes: Web Sling Safety Bulletin Rev 3 11Item: Web Sling
Material: PolyesterYarn Coating: Latex
Eye Length: 8-1/2"Number of Plies: 1
Basket Hitch Capacity: 2400 lb.Color: yellow
Wear Resistant Cover: NoneVertical Hitch Capacity: 1200 lb.
Choker Hitch Capacity: 950 lb.Length: 8 ft.
Width: 1"Sling Rating: Type 3
Web Grade: Light-DutyCountry of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 1200 lb., Width 1 In., Length 8 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 950 lb., Basket Hitch Capacity 2400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews