KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Polyester, 2inW, 18 ft.L

LIFT-ALL| Zoro #: G1120691| Mfr #: EE1602DFX18

$22.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Web Sling Safety Bulletin Rev 3 11
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120691 Mfr #: EE1602DFX18
Width: 2"Includes: Web Sling Safety Bulletin Rev 3 11
Color: YellowWear Resistant Cover: None
Yarn Coating: LatexLength: 18 ft.
Vertical Hitch Capacity: 2400 lb.Eye Length: 10"
Web Grade: Light-DutyItem: Web Sling
Basket Hitch Capacity: 4800 lb.Number of Plies: 1
Choker Hitch Capacity: 1900 lb.Material: Polyester
Sling Rating: Type 3Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 2400 lb., Width 2 In., Length 18 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews