Web Sling, Type 3, Polyester, 2inW, 18 ft.L

LIFT-ALL| Zoro #: G1076153| Mfr #: EE2602DFX18

$34.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Web Sling Safety Bulletin Rev 3 11
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076153 Mfr #: EE2602DFX18
Width: 2"Includes: Web Sling Safety Bulletin Rev 3 11
Color: YellowWear Resistant Cover: None
Yarn Coating: LatexLength: 18 ft.
Vertical Hitch Capacity: 4800 lb.Eye Length: 10"
Web Grade: Light-DutyItem: Web Sling
Basket Hitch Capacity: 9600 lb.Number of Plies: 2
Choker Hitch Capacity: 3800 lb.Material: Polyester
Sling Rating: Type 3Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 2 In., Length 18 ft., Number of Plies 2, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews