KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Polyester, 2inW, 20 ft.L

LIFT-ALL| Zoro #: G1635426| Mfr #: EE2602DFX20

$35.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Web Sling Safety Bulletin Rev 3 11
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635426 Mfr #: EE2602DFX20
Width: 2"Includes: Web Sling Safety Bulletin Rev 3 11
Color: YellowWear Resistant Cover: None
Yarn Coating: LatexLength: 20 ft.
Vertical Hitch Capacity: 4800 lb.Eye Length: 10"
Web Grade: Light-DutyItem: Web Sling
Basket Hitch Capacity: 9600 lb.Number of Plies: 2
Choker Hitch Capacity: 3800 lb.Material: Polyester
Sling Rating: Type 3Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 20 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews