Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, Type 3, Polyester, 2inW, 24 ft.L
  • Zoro #: G0301691
  • Mfr #: EE1602DFX24
$44.52
  • Item: Web Sling
  • Sling Type: Flat Eye and Eye
  • Choker Hitch Capacity: 1900 lb.
See full product details
Orders over $50 ship free.

Lift-All #EE1602DFX24 Specifications

  • Zoro #: G0301691
  • Mfr #: EE1602DFX24
Item: Web Sling Sling Type: Flat Eye and Eye
Choker Hitch Capacity: 1900 lb. Wear Resistant Cover: None
Standards: ASME B30.9, OSHA 1910.184, WSTDA Vertical Hitch Capacity: 2400 lb.
Web Grade: Light-Duty Sling Length: 24 ft.
Length: 24 ft. Resists: Grease and Most Acids
Number of Sling Legs: 1 Sling Material: Polyester
Material: Polyester Includes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 3 Width: 2"
Item - Web Slings: Web Sling Temp. Range: -60 Degrees F thru 200 Degrees F
Basket Hitch Capacity: 4800 lb. Sling Width: 2"
Yarn Coating: Latex Number of Plies: 1
Color: Yellow Eye Length: 10"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 2400 lb., Sling Length 24 ft., Sling Width 2 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE1602DFX24