PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Web Sling, Type 3, Polyester, 2inW, 4 ft.L

LIFT-ALL| Zoro #: G1868921| Mfr #: EE2602DFX4

$17.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowYarn Coating: LatexMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868921 Mfr #: EE2602DFX4
Color: YellowYarn Coating: Latex
Material: PolyesterSling Type: Flat Eye and Eye - Type 3
Basket Hitch Capacity: 9600 lb.Resists: Grease and Most Acids
Web Grade: Light-DutyEye Length: 10"
Includes: Web Sling Safety Bulletin Rev 3 11Sling Rating: Type 3
Item: Web SlingVertical Hitch Capacity: 4800 lb.
Choker Hitch Capacity: 3800 lb.Length: 4 ft.
Temp. Range: -60 Degrees F thru 200 Degrees FWidth: 2"
Number of Plies: 2Standards: ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover: NoneCountry of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 4 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews