Web Sling, Type 3, Polyester, 3inW, 18 ft.L

LIFT-ALL| Zoro #: G1377083| Mfr #: EE2603DFX18

$34.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowYarn Coating: LatexMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377083 Mfr #: EE2603DFX18
Color: YellowYarn Coating: Latex
Material: PolyesterSling Type: Flat Eye and Eye - Type 3
Basket Hitch Capacity: 13,200 lb.Resists: Grease and Most Acids
Web Grade: Light-DutyEye Length: 11"
Includes: Web Sling Safety Bulletin Rev 3 11Sling Rating: Type 3
Item: Web SlingVertical Hitch Capacity: 6600 lb.
Choker Hitch Capacity: 5280 lb.Length: 18 ft.
Temp. Range: -60 Degrees F thru 200 Degrees FWidth: 3"
Number of Plies: 2Standards: ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover: NoneCountry of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6600 lb., Sling Length 18 ft., Sling Width 3 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 5280 lb., Basket Hitch Capacity 13,200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews