Web Sling, Type 3, Polyester, 3inW, 6 ft.L

LIFT-ALL| Zoro #: G2325811| Mfr #: EE1603DFX6

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag w/Serial Number
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325811 Mfr #: EE1603DFX6
Width: 3"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag w/Serial Number
Color: YellowWear Resistant Cover: None
Yarn Coating: LatexLength: 6 ft.
Vertical Hitch Capacity: 3600 lb.Eye Length: 11"
Web Grade: Light-DutyItem: Web Sling
Basket Hitch Capacity: 7200 lb.Number of Plies: 1
Choker Hitch Capacity: 2900 lb.Material: Polyester
Sling Rating: Type 3Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 3600 lb., Width 3 In., Length 6 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 2900 lb., Basket Hitch Capacity 7200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9

Reviews