DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Web Sling, Type 3, Polyester, 3inW, 8 ft.L

LIFT-ALL| Zoro #: G1652183| Mfr #: EE1603DFX8

$31.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8 ft.
Choker Hitch Capacity: 2900 lb.
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652183 Mfr #: EE1603DFX8
Length: 8 ft.Choker Hitch Capacity: 2900 lb.
Color: YellowYarn Coating: Latex
Basket Hitch Capacity: 7200 lb.Sling Rating: Type 3
Web Grade: Light-DutyWidth: 3"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag w/Serial NumberMaterial: Polyester
Eye Length: 11"Number of Plies: 1
Wear Resistant Cover: NoneItem: Web Sling
Vertical Hitch Capacity: 3600 lb.Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3600 lb., Sling Length 8 ft., Sling Width 3 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 2900 lb., Basket Hitch Capacity 7200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA

Reviews