DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Web Sling, Type 3, Polyester, 4inW, 10 ft.L

LIFT-ALL| Zoro #: G1790722| Mfr #: EE1604DFX10

$47.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10 ft.
Choker Hitch Capacity: 3800 lb.
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790722 Mfr #: EE1604DFX10
Length: 10 ft.Choker Hitch Capacity: 3800 lb.
Color: YellowYarn Coating: Latex
Basket Hitch Capacity: 9600 lb.Sling Rating: Type 3
Web Grade: Light-DutyWidth: 4"
Includes: Web Sling Safety Bulletin Rev 3 11Material: Polyester
Eye Length: 12"Number of Plies: 1
Wear Resistant Cover: NoneItem: Web Sling
Vertical Hitch Capacity: 4800 lb.Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 4 In., Length 10 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews