KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Polyester, 4inW, 12 ft.L

LIFT-ALL| Zoro #: G0882192| Mfr #: EE1604DFX12

$41.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Web Sling Safety Bulletin Rev 3 11
Item: Web Sling
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882192 Mfr #: EE1604DFX12
Includes: Web Sling Safety Bulletin Rev 3 11Item: Web Sling
Material: PolyesterYarn Coating: Latex
Eye Length: 12"Number of Plies: 1
Basket Hitch Capacity: 9600 lb.Color: yellow
Wear Resistant Cover: NoneVertical Hitch Capacity: 4800 lb.
Choker Hitch Capacity: 3800 lb.Length: 12 ft.
Width: 4"Sling Rating: Type 3
Web Grade: Light-DutyCountry of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 4 In., Length 12 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews