Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 3, Polyester, 4inW, 16 ft.L

  • Zoro #: G6644111
  • Mfr #: EE2604DFX16
$62.72
  • Sling Width: 4 in
  • Sling Type: Flat Eye and Eye
  • Material: Polyester
See full product details
Orders over $75 ship free.

Lift-All #EE2604DFX16 Specifications

  • Zoro #: G6644111
  • Mfr #: EE2604DFX16
Sling Width: 4 in Sling Type: Flat Eye and Eye
Material: Polyester Eye Length: 12 in
Number of Sling Legs: 1 Includes: Web Sling Safety Bulletin Rev 3 11
Resists: Grease and Most Acids Temp. Range: -60 Degrees to 200 Degrees F
Color: Yellow Choker Hitch Capacity: 6,900 lb
Web Grade: Light-Duty Sling Length: 16 ft
Length: 16 ft. Wear Resistant Cover: None
Item: Web Sling Basket Hitch Capacity: 17,200 lb
Item - Web Slings: Web Sling Sling Material: Polyester
Number of Plies: 2 Width: 4"
Standards: ASME B30.9, OSHA 1910.184, WSTDA Yarn Coating: Latex
Sling Rating: Type 3 Vertical Hitch Capacity: 8,600 lb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8,600 lb, Sling Length 16 ft, Sling Width 4 in, Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Wear Resistant Cover None, Eye Length 12 in, Color Yellow, Temp. Range -60 Degrees to 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE2604DFX16