SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Web Sling, Type 3, Polyester, 4inW, 20 ft.L

LIFT-ALL| Zoro #: G2083672| Mfr #: EE1604DFX20

$51.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Plies: 1Wear Resistant Cover: NoneChoker Hitch Capacity: 3800 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083672 Mfr #: EE1604DFX20
Number of Plies: 1Wear Resistant Cover: None
Choker Hitch Capacity: 3800 lb.Color: Yellow
Resists: Grease and Most AcidsWeb Grade: Light-Duty
Sling Rating: Type 3Item: Web Sling
Eye Length: 12"Length: 20 ft.
Temp. Range: -60 Degrees F thru 200 Degrees FIncludes: Web Sling Safety Bulletin Rev 3 11
Material: PolyesterVertical Hitch Capacity: 4800 lb.
Standards: ASME B30.9, OSHA 1910.184, WSTDAWidth: 4"
Yarn Coating: LatexBasket Hitch Capacity: 9600 lb.
Sling Type: Flat Eye and Eye - Type 3Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 20 ft., Sling Width 4 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews