Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, Type 3, Polyester, 4inW, 20 ft.L
  • Zoro #: G0249006
  • Mfr #: EE2604DFX20
$59.59
  • Width: 4"
  • Item: Web Sling
  • Sling Length: 20 ft.
See full product details
This item ships free.

Lift-All #EE2604DFX20 Specifications

  • Zoro #: G0249006
  • Mfr #: EE2604DFX20
Width: 4" Item: Web Sling
Sling Length: 20 ft. Sling Type: Flat Eye and Eye
Length: 20 ft. Number of Plies: 2
Color: Yellow Includes: Web Sling Safety Bulletin Rev 3 11
Sling Width: 4" Sling Material: Polyester
Yarn Coating: Latex Number of Sling Legs: 1
Basket Hitch Capacity: 17,200 lb. Web Grade: Light-Duty
Vertical Hitch Capacity: 8600 lb. Material: Polyester
Temp. Range: -60 Degrees F thru 200 Degrees F Choker Hitch Capacity: 6900 lb.
Standards: ASME B30.9, OSHA 1910.184, WSTDA Item - Web Slings: Web Sling
Eye Length: 12" Wear Resistant Cover: None
Resists: Grease and Most Acids Sling Rating: Type 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8600 lb., Sling Length 20 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 6900 lb., Basket Hitch Capacity 17,200 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE2604DFX20