KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Polyester, 4inW, 6 ft.L

LIFT-ALL| Zoro #: G0844304| Mfr #: EE1604DFX6

$34.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Includes: Web Sling Safety Bulletin Rev 3 11
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844304 Mfr #: EE1604DFX6
Width: 4"Includes: Web Sling Safety Bulletin Rev 3 11
Color: YellowWear Resistant Cover: None
Yarn Coating: LatexLength: 6 ft.
Vertical Hitch Capacity: 4800 lb.Eye Length: 12"
Web Grade: Light-DutyItem: Web Sling
Basket Hitch Capacity: 9600 lb.Number of Plies: 1
Choker Hitch Capacity: 3800 lb.Material: Polyester
Sling Rating: Type 3Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 4 In., Length 6 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews