Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 3, Polyester, 4inW, 8 ft.L

  • Zoro #: G0537022
  • Mfr #: EE1604DFX8

$36.78

  • Web Grade: Light-Duty
  • Sling Width: 4"
  • Color: Yellow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lift-All #EE1604DFX8 Specifications

  • Zoro #: G0537022
  • Mfr #: EE1604DFX8
Web Grade: Light-Duty Sling Width: 4"
Color: Yellow Sling Type: Flat Eye and Eye
Sling Rating: Type 3 Resists: Grease and Most Acids
Number of Plies: 1 Includes: Web Sling Safety Bulletin Rev 3 11
Eye Length: 12" Length: 8 ft.
Wear Resistant Cover: None Width: 4"
Temp. Range: -60 Degrees F thru 200 Degrees F Number of Sling Legs: 1
Sling Length: 8 ft. Standards: ASME B30.9, OSHA 1910.184, WSTDA
Basket Hitch Capacity: 9600 lb. Choker Hitch Capacity: 3800 lb.
Item - Web Slings: Web Sling Material: Polyester
Sling Material: Polyester Item: Web Sling
Yarn Coating: Latex Vertical Hitch Capacity: 4800 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 8 ft., Sling Width 4 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE1604DFX8