PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Web Sling, Type 3, Polyester, 4inW, 8 ft.L

LIFT-ALL| Zoro #: G1780834| Mfr #: EE2604DFX8

$27.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8 ft.Choker Hitch Capacity: 6900 lb.Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780834 Mfr #: EE2604DFX8
Length: 8 ft.Choker Hitch Capacity: 6900 lb.
Color: YellowYarn Coating: Latex
Basket Hitch Capacity: 17,200 lb.Sling Rating: Type 3
Web Grade: Light-DutyWidth: 4"
Includes: Web Sling Safety Bulletin Rev 3 11Material: Polyester
Eye Length: 12"Number of Plies: 2
Wear Resistant Cover: NoneItem: Web Sling
Vertical Hitch Capacity: 8600 lb.Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 8600 lb., Width 4 In., Length 8 ft., Number of Plies 2, Material Polyester, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 6900 lb., Basket Hitch Capacity 17,200 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews