Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 3, Polyester, 6inW, 16 ft.L

  • Zoro #: G6701974
  • Mfr #: EE2806DFX16
$134.61
  • Resists: Grease and Most Acids
  • Eye Length: 16 in
  • Wear Resistant Cover: None
See full product details
This item ships free.

Lift-All #EE2806DFX16 Specifications

  • Zoro #: G6701974
  • Mfr #: EE2806DFX16
Resists: Grease and Most Acids Eye Length: 16 in
Wear Resistant Cover: None Temp. Range: -60 Degrees to 200 Degrees F
Standards: ASME B30.9, OSHA 1910.184, WSTDA Color: Yellow
Item: Web Sling Includes: Web Sling Safety Bulletin Rev 3 11
Material: Polyester Item - Web Slings: Web Sling
Sling Material: Polyester Length: 16 ft.
Sling Rating: Type 3 Sling Type: Flat Eye and Eye
Number of Plies: 2 Width: 6"
Sling Length: 16 ft Web Grade: Heavy-Duty
Vertical Hitch Capacity: 16,500 lb Yarn Coating: Latex
Choker Hitch Capacity: 13,200 lb Basket Hitch Capacity: 33,000 lb
Number of Sling Legs: 1 Sling Width: 6 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 16,500 lb., Sling Length 16 ft., Sling Width 6 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 13,200 lb., Basket Hitch Capacity 33,000 lb., Wear Resistant Cover None, Eye Length 16 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE2806DFX16