HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Web Sling, Type 3, Tuff-Edge, 1inW, 4 ft.L

LIFT-ALL| Zoro #: G2184892| Mfr #: EE2801TFX4

$15.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4 ft.
Choker Hitch Capacity: 2500 lb.
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184892 Mfr #: EE2801TFX4
Length: 4 ft.Choker Hitch Capacity: 2500 lb.
Color: SilverYarn Coating: Latex
Basket Hitch Capacity: 6400 lb.Sling Rating: Type 3
Resists: Abrasion, CuttingWeb Grade: Heavy-Duty
Width: 1"Includes: Web Sling Safety Bulletin Rev 3 11
Material: Tuff-EdgeEye Length: 8-1/2"
Number of Plies: 2Wear Resistant Cover: None
Item: Web SlingVertical Hitch Capacity: 3200 lb.
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 3200 lb., Width 1 In., Length 4 ft., Number of Plies 2, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews