20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Web Sling, Type 3, Tuff-Edge, 1inW, 6 ft.L

LIFT-ALL| Zoro #: G0920972| Mfr #: EE1801TFX6

$12.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Basket Hitch Capacity: 3200 lb.
  • Standards: ASME B30.9, OSHA 1910.184, WSTDA
  • Sling Rating: Type 3
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920972 Mfr #: EE1801TFX6
Basket Hitch Capacity: 3200 lb.Standards: ASME B30.9, OSHA 1910.184, WSTDA
Sling Rating: Type 3Includes: Web Sling Safety Bulletin Rev 3 11
Vertical Hitch Capacity: 1600 lb.Sling Type: Flat Eye and Eye - Type 3
Material: Tuff-EdgeColor: Silver
Web Grade: Heavy-DutyItem: Web Sling
Choker Hitch Capacity: 1280 lb.Number of Plies: 1
Resists: Abrasion, CuttingYarn Coating: Latex
Wear Resistant Cover: NoneWidth: 1"
Length: 6 ft.Temp. Range: -60 Degrees F thru 200 Degrees F
Eye Length: 8-1/2"Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 1600 lb., Sling Length 6 ft., Sling Width 1 In., Number of Plies 1, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 1280 lb., Basket Hitch Capacity 3200 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews