KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Tuff-Edge, 1inW, 8 ft.L

LIFT-ALL| Zoro #: G1688784| Mfr #: EE1801TFX8

$13.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Wear Resistant Cover: None
Vertical Hitch Capacity: 1600 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688784 Mfr #: EE1801TFX8
Color: SilverWear Resistant Cover: None
Vertical Hitch Capacity: 1600 lb.Width: 1"
Length: 8 ft.Resists: Abrasion, Cutting
Number of Plies: 1Choker Hitch Capacity: 1280 lb.
Web Grade: Heavy-DutyEye Length: 8-1/2"
Material: Tuff-EdgeItem: Web Sling
Basket Hitch Capacity: 3200 lb.Yarn Coating: Latex
Includes: Web Sling Safety Bulletin Rev 3 11Sling Rating: Type 3
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 1600 lb., Sling Length 8 ft., Sling Width 1 In., Number of Plies 1, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 1280 lb., Basket Hitch Capacity 3200 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews