Web Sling, Type 3, Tuff-Edge, 2inW, 10 ft.L

LIFT-ALL| Zoro #: G0259752| Mfr #: EE1802TFX10

$31.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Wear Resistant Cover: None
Vertical Hitch Capacity: 3200 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0259752 Mfr #: EE1802TFX10
Color: SilverWear Resistant Cover: None
Vertical Hitch Capacity: 3200 lb.Width: 2"
Length: 10 ft.Resists: Abrasion, Cutting
Number of Plies: 1Choker Hitch Capacity: 2500 lb.
Web Grade: Heavy-DutyEye Length: 10"
Material: Tuff-EdgeItem: Web Sling
Basket Hitch Capacity: 6400 lb.Yarn Coating: Latex
Includes: Web Sling Safety Bulletin Rev 3 11Sling Rating: Type 3
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3200 lb., Sling Length 10 ft., Sling Width 2 In., Number of Plies 1, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 10 In., Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews