Web Sling, Type 3, Tuff-Edge, 2inW, 12 ft.L

LIFT-ALL| Zoro #: G0844785| Mfr #: EE2802TFX12

$45.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Eye Length: 10"Yarn Coating: LatexColor: Silver
Save 15%. Sign up for Z-mail.


Zoro #: G0844785 Mfr #: EE2802TFX12
Eye Length: 10"Yarn Coating: Latex
Color: SilverVertical Hitch Capacity: 6400 lb.
Wear Resistant Cover: NoneLength: 12 ft.
Choker Hitch Capacity: 5000 lb.Web Grade: Heavy-Duty
Number of Plies: 2Includes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 3Item: Web Sling
Basket Hitch Capacity: 12,800 lb.Resists: Abrasion, Cutting
Width: 2"Material: Tuff-Edge
Country of Origin (subject to change): United States


Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 6400 lb., Width 2 In., Length 12 ft., Number of Plies 2, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11