SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Web Sling, Type 3, Tuff-Edge, 2inW, 20 ft.L

LIFT-ALL| Zoro #: G1958293| Mfr #: EE2802TFX20

$84.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20 ft.Choker Hitch Capacity: 5000 lb.Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958293 Mfr #: EE2802TFX20
Length: 20 ft.Choker Hitch Capacity: 5000 lb.
Color: SilverYarn Coating: Latex
Basket Hitch Capacity: 12,800 lb.Sling Rating: Type 3
Resists: Abrasion, CuttingWeb Grade: Heavy-Duty
Width: 2"Includes: Web Sling Safety Bulletin Rev 3 11
Material: Tuff-EdgeEye Length: 10"
Number of Plies: 2Wear Resistant Cover: None
Item: Web SlingVertical Hitch Capacity: 6400 lb.
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 6400 lb., Width 2 In., Length 20 ft., Number of Plies 2, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews