KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Tuff-Edge, 2inW, 3 ft.L

LIFT-ALL| Zoro #: G1018726| Mfr #: EE1802TFX3

$28.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Yarn Coating: Latex
Vertical Hitch Capacity: 3200 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018726 Mfr #: EE1802TFX3
Width: 2"Yarn Coating: Latex
Vertical Hitch Capacity: 3200 lb.Sling Rating: Type 3
Material: Tuff-EdgeWeb Grade: Heavy-Duty
Includes: Web Sling Safety Bulletin Rev 3 11Choker Hitch Capacity: 2500 lb.
Wear Resistant Cover: NoneEye Length: 10"
Color: SilverLength: 3 ft.
Item: Web SlingBasket Hitch Capacity: 6400 lb.
Number of Plies: 1Resists: Abrasion, Cutting
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 3200 lb., Width 2 In., Length 3 ft., Number of Plies 1, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 10 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews