PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Web Sling, Type 3, Tuff-Edge, 2inW, 3 ft.L

LIFT-ALL| Zoro #: G0566711| Mfr #: EE2802TFX3

$23.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverYarn Coating: LatexMaterial: Tuff-Edge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566711 Mfr #: EE2802TFX3
Color: SilverYarn Coating: Latex
Material: Tuff-EdgeSling Type: Flat Eye and Eye - Type 3
Basket Hitch Capacity: 12,800 lb.Resists: Abrasion, Cutting
Web Grade: Heavy-DutyEye Length: 10"
Includes: Web Sling Safety Bulletin Rev 3 11Sling Rating: Type 3
Item: Web SlingVertical Hitch Capacity: 6400 lb.
Choker Hitch Capacity: 5000 lb.Length: 3 ft.
Temp. Range: -60 Degrees F thru 200 Degrees FWidth: 2"
Number of Plies: 2Standards: ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover: NoneCountry of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 3 ft., Sling Width 2 In., Number of Plies 2, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews