KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Tuff-Edge, 2inW, 4 ft.L

LIFT-ALL| Zoro #: G0342912| Mfr #: EE1802TFX4

$23.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Web Sling Safety Bulletin Rev 3 11
Item: Web Sling
Material: Tuff-Edge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342912 Mfr #: EE1802TFX4
Includes: Web Sling Safety Bulletin Rev 3 11Item: Web Sling
Material: Tuff-EdgeYarn Coating: Latex
Eye Length: 10"Number of Plies: 1
Basket Hitch Capacity: 6400 lb.Color: silver
Wear Resistant Cover: NoneVertical Hitch Capacity: 3200 lb.
Resists: Abrasion, CuttingChoker Hitch Capacity: 2500 lb.
Length: 4 ft.Width: 2"
Sling Rating: Type 3Web Grade: Heavy-Duty
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 3200 lb., Width 2 In., Length 4 ft., Number of Plies 1, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 10 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews