KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Tuff-Edge, 2inW, 6 ft.L

LIFT-ALL| Zoro #: G1391266| Mfr #: EE2802TFX6

$29.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Web Sling Safety Bulletin Rev 3 11
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391266 Mfr #: EE2802TFX6
Width: 2"Includes: Web Sling Safety Bulletin Rev 3 11
Color: SilverWear Resistant Cover: None
Yarn Coating: LatexLength: 6 ft.
Vertical Hitch Capacity: 6400 lb.Web Grade: Heavy-Duty
Item: Web SlingResists: Abrasion, Cutting
Basket Hitch Capacity: 12,800 lb.Number of Plies: 2
Choker Hitch Capacity: 5000 lb.Material: Tuff-Edge
Eye Length: 10"Sling Rating: Type 3
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 6400 lb., Width 2 In., Length 6 ft., Number of Plies 2, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews