Web Sling, Type 3, Tuff-Edge, 3inW, 12 ft.L

LIFT-ALL| Zoro #: G1493213| Mfr #: EE2803TFX12

$129.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 12 ft.Choker Hitch Capacity: 7040 lb.Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493213 Mfr #: EE2803TFX12
Length: 12 ft.Choker Hitch Capacity: 7040 lb.
Color: SilverYarn Coating: Latex
Basket Hitch Capacity: 17,600 lb.Sling Rating: Type 3
Resists: Abrasion, CuttingWeb Grade: Heavy-Duty
Width: 3"Includes: Web Sling Safety Bulletin Rev 3 11
Material: Tuff-EdgeEye Length: 11"
Number of Plies: 2Wear Resistant Cover: None
Item: Web SlingVertical Hitch Capacity: 8800 lb.
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 8800 lb., Width 3 In., Length 12 ft., Number of Plies 2, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Wear Resistant Cover None, Eye Length 11 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews