Web Sling, Type 3, Tuff-Edge, 3inW, 20 ft.L

LIFT-ALL| Zoro #: G1524801| Mfr #: EE1803TFX20

$105.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20 ft.
Choker Hitch Capacity: 3800 lb.
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524801 Mfr #: EE1803TFX20
Length: 20 ft.Choker Hitch Capacity: 3800 lb.
Color: SilverYarn Coating: Latex
Basket Hitch Capacity: 9600 lb.Sling Rating: Type 3
Resists: Abrasion, CuttingWeb Grade: Heavy-Duty
Width: 3"Includes: Web Sling Safety Bulletin Rev 3 11
Material: Tuff-EdgeEye Length: 11"
Number of Plies: 1Wear Resistant Cover: None
Item: Web SlingVertical Hitch Capacity: 4800 lb.
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 4800 lb., Width 3 In., Length 20 ft., Number of Plies 1, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 11 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews