Web Sling, Type 3, Tuff-Edge, 3inW, 8 ft.L

LIFT-ALL| Zoro #: G0443581| Mfr #: EE2803TFX8

$62.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Eye Length: 11"
Yarn Coating: Latex
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443581 Mfr #: EE2803TFX8
Eye Length: 11"Yarn Coating: Latex
Color: SilverVertical Hitch Capacity: 8800 lb.
Wear Resistant Cover: NoneLength: 8 ft.
Choker Hitch Capacity: 7040 lb.Web Grade: Heavy-Duty
Number of Plies: 2Includes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 3Item: Web Sling
Basket Hitch Capacity: 17,600 lb.Resists: Abrasion, Cutting
Width: 3"Material: Tuff-Edge
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 8800 lb., Width 3 In., Length 8 ft., Number of Plies 2, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Wear Resistant Cover None, Eye Length 11 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews