KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 3, Tuff-Edge, 4inW, 16 ft.L

LIFT-ALL| Zoro #: G1921656| Mfr #: EE2804TFX16

$80.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Web Sling Safety Bulletin Rev 3 11
Item: Web Sling
Material: Tuff-Edge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921656 Mfr #: EE2804TFX16
Includes: Web Sling Safety Bulletin Rev 3 11Item: Web Sling
Material: Tuff-EdgeYarn Coating: Latex
Eye Length: 12"Number of Plies: 2
Basket Hitch Capacity: 23,000 lb.Color: silver
Wear Resistant Cover: NoneVertical Hitch Capacity: 11,500 lb.
Resists: Abrasion, CuttingChoker Hitch Capacity: 9200 lb.
Length: 16 ft.Standards: -1
Width: 4"Sling Rating: Type 3
Web Grade: Heavy-DutyCountry of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 11,500 lb., Width 4 In., Length 16 ft., Number of Plies 2, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 3, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 12 In., Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews