Web Sling, Type 3, Tuff-Edge, 4inW, 20 ft.L

LIFT-ALL| Zoro #: G0258501| Mfr #: EE1804TFX20

$142.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20 ft.Choker Hitch Capacity: 5000 lb.Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258501 Mfr #: EE1804TFX20
Length: 20 ft.Choker Hitch Capacity: 5000 lb.
Color: SilverYarn Coating: Latex
Basket Hitch Capacity: 12,800 lb.Sling Rating: Type 3
Resists: Abrasion, CuttingWeb Grade: Heavy-Duty
Width: 4"Includes: Web Sling Safety Bulletin Rev 3 11
Material: Tuff-EdgeEye Length: 12"
Number of Plies: 1Wear Resistant Cover: None
Item: Web SlingVertical Hitch Capacity: 6400 lb.
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 20 ft., Sling Width 4 In., Number of Plies 1, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 12 In., Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews