Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 4, Nylon, 3inW, 3 ft.L

  • Zoro #: G6672084
  • Mfr #: EE2603NTX3
$19.95
  • Web Grade: Light-Duty
  • Sling Width: 3 in
  • Number of Sling Legs: 1
See full product details
Orders over $75 ship free.

Lift-All #EE2603NTX3 Specifications

  • Zoro #: G6672084
  • Mfr #: EE2603NTX3
Web Grade: Light-Duty Sling Width: 3 in
Number of Sling Legs: 1 Basket Hitch Capacity: 13,200 lb
Item - Web Slings: Web Sling Material: Nylon
Includes: Web Sling Safety Bulletin Rev 3 11 Standards: ASME B30.9, OSHA 1910.184, WSTDA
Vertical Hitch Capacity: 6,600 lb Yarn Coating: Latex
Sling Type: Twisted Eye and Eye Temp. Range: -60 Degrees to 200 Degrees F
Sling Rating: Type 4 Wear Resistant Cover: None
Sling Length: 3 ft Eye Length: 11 in
Choker Hitch Capacity: 5,280 lb Color: Yellow
Item: Web Sling Width: 3"
Length: 3 ft. Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Number of Plies: 2 Sling Material: Nylon
Number of Chains: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 6600 lb., Sling Length 3 ft., Sling Width 3 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5280 lb., Basket Hitch Capacity 13,200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE2603NTX3