Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 4, Polyester, 1inW, 10 ft.L

  • Zoro #: G0075026
  • Mfr #: EE1601DTX10
$12.84
  • Sling Width: 1 in
  • Eye Length: 8 1/2 in
  • Width: 1"
See full product details
Orders over $75 ship free.

Lift-All #EE1601DTX10 Specifications

  • Zoro #: G0075026
  • Mfr #: EE1601DTX10
Sling Width: 1 in Eye Length: 8 1/2 in
Width: 1" Yarn Coating: Latex
Number of Sling Legs: 1 Color: Yellow
Vertical Hitch Capacity: 1,200 lb Standards: ASME B30.9, OSHA 1910.184, WSTDA
Web Grade: Light-Duty Item - Web Slings: Web Sling
Temp. Range: -60 Degrees to 200 Degrees F Includes: Web Sling Safety Bulletin Rev 3 11
Sling Type: Twisted Eye and Eye Sling Rating: Type 4
Sling Material: Polyester Item: Web Sling
Basket Hitch Capacity: 2,400 lb Wear Resistant Cover: None
Length: 10 ft. Resists: Grease and Most Acids
Number of Plies: 1 Material: Polyester
Choker Hitch Capacity: 950 lb Sling Length: 10 ft
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 1200 lb., Sling Length 10 ft., Sling Width 1 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 950 lb., Basket Hitch Capacity 2400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE1601DTX10