Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 4, Polyester, 3inW, 19 ft.L

  • Zoro #: G6667613
  • Mfr #: EE2803DTX19
$78.43
  • Width: 3"
  • Sling Width: 3 in
  • Sling Material: Polyester
See full product details
This item ships free.

Lift-All #EE2803DTX19 Specifications

  • Zoro #: G6667613
  • Mfr #: EE2803DTX19
Width: 3" Sling Width: 3 in
Sling Material: Polyester Vertical Hitch Capacity: 8,800 lb
Sling Type: Twisted Eye and Eye Sling Rating: Type 4
Resists: Grease and Most Acids Temp. Range: -60 Degrees to 200 Degrees F
Eye Length: 11 in Material: Polyester
Choker Hitch Capacity: 7,040 lb Color: Yellow
Basket Hitch Capacity: 17,600 lb Includes: Web Sling Safety Bulletin Rev 3 11
Wear Resistant Cover: None Standards: ASME B30.9, OSHA 1910.184, WSTDA
Item: Web Sling Item - Web Slings: Web Sling
Length: 19 ft. Web Grade: Heavy-Duty
Number of Sling Legs: 1 Yarn Coating: Latex
Sling Length: 19 ft Number of Plies: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 8800 lb., Sling Length 19 ft., Sling Width 3 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE2803DTX19