Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 4, Polyester, 6inW, 5 ft.L

  • Zoro #: G6636971
  • Mfr #: EE1606DTX5
$42.74
  • Item: Web Sling
  • Number of Plies: 1
  • Resists: Grease and Most Acids
See full product details
Orders over $75 ship free.

Lift-All #EE1606DTX5 Specifications

  • Zoro #: G6636971
  • Mfr #: EE1606DTX5
Item: Web Sling Number of Plies: 1
Resists: Grease and Most Acids Sling Width: 6 in
Sling Rating: Type 4 Sling Length: 5 ft
Vertical Hitch Capacity: 7,200 lb Item - Web Slings: Web Sling
Includes: Web Sling Safety Bulletin Rev 3 11 Sling Type: Twisted Eye and Eye
Color: Yellow Eye Length: 16 in
Wear Resistant Cover: None Web Grade: Light-Duty
Number of Sling Legs: 1 Temp. Range: -60 Degrees to 200 Degrees F
Standards: ASME B30.9, OSHA 1910.184, WSTDA Length: 5 ft.
Basket Hitch Capacity: 14,400 lb Material: Polyester
Width: 6" Choker Hitch Capacity: 5,800 lb
Sling Material: Polyester Yarn Coating: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 7200 lb., Sling Length 5 ft., Sling Width 6 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 5800 lb., Basket Hitch Capacity 14,400 lb., Wear Resistant Cover None, Eye Length 16 In., Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE1606DTX5