Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 4, Tuff-Edge, 1inW, 18 ft.L

  • Zoro #: G6643865
  • Mfr #: EE1801TTX18
$26.12
  • Basket Hitch Capacity: 3,200 lb
  • Length: 18 ft.
  • Color: Silver
See full product details
Orders over $75 ship free.

Lift-All #EE1801TTX18 Specifications

  • Zoro #: G6643865
  • Mfr #: EE1801TTX18
Basket Hitch Capacity: 3,200 lb Length: 18 ft.
Color: Silver Wear Resistant Cover: None
Temp. Range: -60 Degrees to 200 Degrees F Yarn Coating: Latex
Sling Length: 18 ft Eye Length: 8 1/2 in
Width: 1" Item: Web Sling
Number of Sling Legs: 1 Material: Tuff-Edge
Web Grade: Heavy-Duty Choker Hitch Capacity: 1,280 lb
Sling Material: Tuff-Edge Polyester Standards: ASME B30.9, OSHA 1910.184, WSTDA
Item - Web Slings: Web Sling Number of Plies: 1
Sling Rating: Type 4 Includes: Web Sling Safety Bulletin Rev 3 11
Vertical Hitch Capacity: 1,600 lb Resists: Abrasion, Cutting
Sling Type: Twisted Eye and Eye Sling Width: 1 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Twisted Eye and Eye - Type 4, Vertical Hitch Capacity 1600 lb., Sling Length 18 ft., Sling Width 1 In., Number of Plies 1, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 1280 lb., Basket Hitch Capacity 3200 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EE1801TTX18