Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 5, Nylon, 1inW, 19 ft.L

  • Zoro #: G6615357
  • Mfr #: EN1601NX19
$32.73
  • Length: 19 ft.
  • Sling Material: Nylon
  • Vertical Hitch Capacity: 2,400 lb
See full product details
Orders over $75 ship free.

Lift-All #EN1601NX19 Specifications

  • Zoro #: G6615357
  • Mfr #: EN1601NX19
Length: 19 ft. Sling Material: Nylon
Vertical Hitch Capacity: 2,400 lb Choker Hitch Capacity: 1,900 lb
Width: 1" Color: Yellow
Sling Type: Endless Sling Length: 19 ft
Number of Sling Legs: 1 Item - Web Slings: Web Sling
Sling Width: 1 in Standards: ASME B30.9, OSHA 1910.184, WSTDA
Basket Hitch Capacity: 4,800 lb Includes: Web Sling Safety Bulletin Rev 3 11
Yarn Coating: Latex Sling Rating: Type 5
Number of Plies: 1 Item: Web Sling
Wear Resistant Cover: None Material: Nylon
Web Grade: Light-Duty Temp. Range: -60 Degrees to 200 Degrees F
Resists: Resistant to Alcohols, Ethers, and Strong Alkalis Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 2400 lb., Sling Length 19 ft., Sling Width 1 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EN1601NX19