Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 5, Nylon, 6inW, 10 ft.L

  • Zoro #: G6681972
  • Mfr #: EN1806NX10
$244.58 39% off
$148.93
  • Basket Hitch Capacity: 33,000 lb
  • Vertical Hitch Capacity: 16,500 lb
  • Item: Web Sling
See full product details
This item ships free.

Lift-All #EN1806NX10 Specifications

  • Zoro #: G6681972
  • Mfr #: EN1806NX10
Basket Hitch Capacity: 33,000 lb Vertical Hitch Capacity: 16,500 lb
Item: Web Sling Sling Material: Nylon
Standards: ASME B30.9, OSHA 1910.184, WSTDA Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Yarn Coating: Latex Number of Sling Legs: 1
Choker Hitch Capacity: 13,200 lb Sling Type: Endless
Sling Width: 6 in Length: 10 ft.
Number of Plies: 1 Width: 6"
Color: Yellow Includes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 5 Item - Web Slings: Web Sling
Temp. Range: -60 Degrees to 200 Degrees F Web Grade: Heavy-Duty
Material: Nylon Wear Resistant Cover: None
Sling Length: 10 ft Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 16,500 lb., Sling Length 10 ft., Sling Width 6 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 13,200 lb., Basket Hitch Capacity 33,000 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EN1806NX10