Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 5, Nylon, 6inW, 20 ft.L

  • Zoro #: G6668347
  • Mfr #: EN1806NX20
$229.55
  • Color: Yellow
  • Temp. Range: -60 Degrees to 200 Degrees F
  • Length: 20 ft.
See full product details
This item ships free.

Lift-All #EN1806NX20 Specifications

  • Zoro #: G6668347
  • Mfr #: EN1806NX20
Color: Yellow Temp. Range: -60 Degrees to 200 Degrees F
Length: 20 ft. Vertical Hitch Capacity: 16,500 lb
Sling Width: 6 in Width: 6"
Yarn Coating: Latex Standards: ASME B30.9, OSHA 1910.184, WSTDA
Basket Hitch Capacity: 33,000 lb Choker Hitch Capacity: 13,200 lb
Number of Sling Legs: 1 Item: Web Sling
Sling Rating: Type 5 Sling Type: Endless
Sling Length: 20 ft Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Sling Material: Nylon Includes: Web Sling Safety Bulletin Rev 3 11
Web Grade: Heavy-Duty Item - Web Slings: Web Sling
Number of Plies: 1 Material: Nylon
Wear Resistant Cover: None Number of Chains: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 16,500 lb., Sling Length 20 ft., Sling Width 6 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 13,200 lb., Basket Hitch Capacity 33,000 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EN1806NX20