SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Web Sling, Type 5, Polyester, 1inW, 3 ft.L

LIFT-ALL| Zoro #: G1001707| Mfr #: EN1601DX3

$8.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowYarn Coating: LatexMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001707 Mfr #: EN1601DX3
Color: YellowYarn Coating: Latex
Material: PolyesterSling Type: Endless - Type 5
Basket Hitch Capacity: 4800 lb.Resists: Grease and Most Acids
Web Grade: Light-DutyIncludes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 5Item: Web Sling
Vertical Hitch Capacity: 2400 lb.Choker Hitch Capacity: 1900 lb.
Length: 3 ft.Temp. Range: -60 Degrees F thru 200 Degrees F
Width: 1"Number of Plies: 1
Standards: ASME B30.9, OSHA 1910.184, WSTDAWear Resistant Cover: None
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 2400 lb., Sling Length 3 ft., Sling Width 1 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews