KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 5, Polyester, 1inW, 8 ft.L

LIFT-ALL| Zoro #: G0397634| Mfr #: EN1601DX8

$13.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Web Sling Safety Bulletin Rev 3 11
Item: Web Sling
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397634 Mfr #: EN1601DX8
Includes: Web Sling Safety Bulletin Rev 3 11Item: Web Sling
Material: PolyesterYarn Coating: Latex
Number of Plies: 1Basket Hitch Capacity: 4800 lb.
Color: yellowWear Resistant Cover: None
Vertical Hitch Capacity: 2400 lb.Choker Hitch Capacity: 1900 lb.
Length: 8 ft.Width: 1"
Sling Rating: Type 5Web Grade: Light-Duty
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 2400 lb., Width 1 In., Length 8 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 5, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews