KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 5, Polyester, 2inW, 4 ft.L

LIFT-ALL| Zoro #: G0544826| Mfr #: EN1602DX4

$16.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Yarn Coating: Latex
Vertical Hitch Capacity: 4800 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544826 Mfr #: EN1602DX4
Width: 2"Yarn Coating: Latex
Vertical Hitch Capacity: 4800 lb.Material: Polyester
Web Grade: Light-DutyIncludes: Web Sling Safety Bulletin Rev 3 11
Choker Hitch Capacity: 3800 lb.Wear Resistant Cover: None
Color: YellowLength: 4 ft.
Item: Web SlingBasket Hitch Capacity: 9600 lb.
Number of Plies: 1Sling Rating: Type 5
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 4800 lb., Width 2 In., Length 4 ft., Number of Plies 1, Material Polyester, Web Grade Light-Duty, Sling Rating Type 5, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Color Yellow, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews