Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 5, Polyester, 3inW, 11 ft.L

  • Zoro #: G6680283
  • Mfr #: EN1803DX11
$48.47
  • Sling Width: 3 in
  • Sling Rating: Type 5
  • Sling Type: Endless
See full product details
Orders over $75 ship free.

Lift-All #EN1803DX11 Specifications

  • Zoro #: G6680283
  • Mfr #: EN1803DX11
Sling Width: 3 in Sling Rating: Type 5
Sling Type: Endless Item - Web Slings: Web Sling
Includes: Web Sling Safety Bulletin Rev 3 11 Web Grade: Heavy-Duty
Number of Sling Legs: 1 Vertical Hitch Capacity: 8,800 lb
Color: Yellow Length: 11 ft.
Standards: ASME B30.9, OSHA 1910.184, WSTDA Material: Polyester
Sling Length: 11 ft Number of Plies: 1
Choker Hitch Capacity: 7,040 lb Wear Resistant Cover: None
Basket Hitch Capacity: 17,600 lb Resists: Grease and Most Acids
Sling Material: Polyester Width: 3"
Temp. Range: -60 Degrees to 200 Degrees F Yarn Coating: Latex
Item: Web Sling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 8800 lb., Sling Length 11 ft., Sling Width 3 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 7040 lb., Basket Hitch Capacity 17,600 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EN1803DX11