Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, Type 5, Polyester, 4inW, 11 ft.L

  • Zoro #: G6690634
  • Mfr #: EN2804DX11
$119.72
  • Choker Hitch Capacity: 16,500 lb
  • Width: 4"
  • Standards: ASME B30.9, OSHA 1910.184, WSTDA
See full product details
This item ships free.

Lift-All #EN2804DX11 Specifications

  • Zoro #: G6690634
  • Mfr #: EN2804DX11
Choker Hitch Capacity: 16,500 lb Width: 4"
Standards: ASME B30.9, OSHA 1910.184, WSTDA Resists: Grease and Most Acids
Length: 11 ft. Sling Type: Endless
Temp. Range: -60 Degrees to 200 Degrees F Material: Polyester
Wear Resistant Cover: None Vertical Hitch Capacity: 20,700 lb
Web Grade: Heavy-Duty Sling Length: 11 ft
Color: Yellow Number of Sling Legs: 1
Item: Web Sling Sling Width: 4 in
Yarn Coating: Latex Includes: Web Sling Safety Bulletin Rev 3 11
Item - Web Slings: Web Sling Basket Hitch Capacity: 41,400 lb
Sling Material: Polyester Number of Plies: 2
Sling Rating: Type 5 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 20,700 lb., Sling Length 11 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 16,500 lb., Basket Hitch Capacity 41,400 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Grease and Most Acids, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews of Lift-All #EN2804DX11