KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Type 5, Tuff-Edge, 1inW, 3 ft.L

LIFT-ALL| Zoro #: G1014447| Mfr #: EN1801TX3

$10.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Includes: Web Sling Safety Bulletin Rev 3 11
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014447 Mfr #: EN1801TX3
Width: 1"Includes: Web Sling Safety Bulletin Rev 3 11
Color: SilverWear Resistant Cover: None
Yarn Coating: LatexLength: 3 ft.
Vertical Hitch Capacity: 3200 lb.Web Grade: Heavy-Duty
Item: Web SlingResists: Abrasion, Cutting
Basket Hitch Capacity: 6400 lb.Number of Plies: 1
Choker Hitch Capacity: 2500 lb.Material: Tuff-Edge
Sling Rating: Type 5Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 3200 lb., Width 1 In., Length 3 ft., Number of Plies 1, Material Tuff-Edge, Web Grade Heavy-Duty, Sling Rating Type 5, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Color Silver, Temp. Range 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews