Web Sling, Type 5, Tuff-Edge, 1inW, 8 ft.L

LIFT-ALL| Zoro #: G1360256| Mfr #: EN1801TX8

$25.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverYarn Coating: LatexMaterial: Tuff-Edge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360256 Mfr #: EN1801TX8
Color: SilverYarn Coating: Latex
Material: Tuff-EdgeSling Type: Endless - Type 5
Basket Hitch Capacity: 6400 lb.Resists: Abrasion, Cutting
Web Grade: Heavy-DutyIncludes: Web Sling Safety Bulletin Rev 3 11
Sling Rating: Type 5Item: Web Sling
Vertical Hitch Capacity: 3200 lb.Choker Hitch Capacity: 2500 lb.
Length: 8 ft.Temp. Range: -60 Degrees F thru 200 Degrees F
Width: 1"Number of Plies: 1
Standards: ASME B30.9, OSHA 1910.184, WSTDAWear Resistant Cover: None
Country of Origin (subject to change): United States

Description

Web Sling, Sling Type Endless - Type 5, Vertical Hitch Capacity 3200 lb., Sling Length 8 ft., Sling Width 1 In., Number of Plies 1, Sling Material Tuff-Edge Polyester, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Color Silver, Temp. Range -60 Degrees F thru 200 Degrees F, Yarn Coating Latex, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA 1910.184, WSTDA, Includes Web Sling Safety Bulletin Rev 3 11

Reviews